Motion
1116349

SICK INC
1116349

Transducer - MAX Series, 320 bar, Input DC, Elec. Conn. Cable, 3-Wire, -40 to 221 °F
Mi Item #12380499
MFR #1116349
Price$1,398.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1116349

Transducer - MAX Series, 320 bar, Input DC, Elec. Conn. Cable, 3-Wire, -40 to 221 °F
Mi Item #12380499
MFR #1116349

Mfr description
1116349 MAX30N-72A11K40130
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.45/each

Specifications

Dimensions

  • Weight
    0.9 lbs

Details

  • Electrical Connection
    Cable, 3-Wire
  • Material
    Stainless Steel
  • Options
    1 mm Cable
  • Power Supply Type
    DC
  • Pressure Range
    320 bar
  • Series
    MAX
  • Standards Met
    China RoHS, EN 61000-6-2, EN 61000-6-3, EN ISO 14982, EU Directive 2014/30 / EU CE marking, ISO 10605, ISO 16750-2, ISO 61000-4-2, ISO 7637-2
  • Temperature Range
    -40 to 221 °F
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)