Motion
1118596

SICK INC
1118596

Transducer - MWS120 Series, Input DC, Elec. Conn. M12 Connector, 4-Pin, -30 to 80 °C
Mi Item #12380613
MFR #1118596
Price$3,661.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1118596

Transducer - MWS120 Series, Input DC, Elec. Conn. M12 Connector, 4-Pin, -30 to 80 °C
Mi Item #12380613
MFR #1118596

Mfr description
1118596 MWS120-12N2IF18X12 MEASURING WHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,661.15/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 80 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)