Specifications
Dimensions
- Pressure Port Size1 x M12, 2 x M12
- Weight3.86 lbs
Details
- Electrical ConnectionMale Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial
- MaterialAluminum, Stainless Steel
- Power Supply TypeDC
- SeriesMWS120
- Standards MetCE, China RoHS, EN 61000-6-2, EN 61000-6-3, RCM, UKCA
- Temperature Range-30 to 80 °C
- Transducer TypeMeasuring Wheel Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)