Motion
82 01 200

KNIPEX
82 01 200

8" TwinGrip Pliers
Mi Item #12381939
MFR #82 01 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
82 01 200

8" TwinGrip Pliers
Mi Item #12381939
MFR #82 01 200

Mfr description
82 01 200 TWINGRIP SLIP JOINT PLIERS
  • Unique combination of front and side gripping.
  • Front jaw design grips stripped screws.
  • Optimized side jaw with opposing teeth for maximum force.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    4 in.
  • Height
    1/2 in.
  • Length
    8 in.
  • Overall Depth
    1/2 in.
  • Overall Length
    8 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    8 in.
  • Single Part Width
    8 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    8.3 in. in
  • Storage Dimension Width
    2.0 in.
  • Tool Weight
    0.59 lbs.
  • Tool Width
    1 5/8 in.
  • Weight
    0.59
  • Width
    1 5/8 in.

Details

  • Blade Finish
    Polished jaws
  • Body Material
    High-grade chrome vanadium electric steel
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    TwinGrip Pliers
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8203.20.4000
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    7/8 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221010850
  • Material
    High-grade chrome vanadium electric steel
  • Maximum Jaw Capacity
    7/8 in.
  • Number Of Pieces
    1
  • Number Of Positions
    5
  • Tool Material
    High-grade chrome vanadium electric steel
  • UPC_NO
    843221010850
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)