Motion
82 02 200

KNIPEX
82 02 200

8" TwinGrip Pliers
MI ITEM #12381941
MFR #82 02 200
Your Price$51.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
82 02 200

8" TwinGrip Pliers
MI ITEM #12381941
MFR #82 02 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.26/each(List $73.88)

Overview

Mfr description
82 02 200 TWINGRIP SLIP JOINT PLIERS, MU
  • Unique combination of front and side gripping.
  • Front jaw design grips stripped screws.
  • Optimized side jaw with opposing teeth for maximum force.
  • Side gripping jaws for round, square and hex materials.
  • The only 5 adjustment push-button slip joint pliers in the market.
  • Gripping capacity for diameters and widths across the flats from 5/32" to 7/8" (4 to 22 mm).
  • Reliable gripping of flat workpieces due to the three-point system.
  • Box-joint design for added tool stability.
  • Slim head design for working in confined spaces.
  • Pinch guard prevents operators’ fingers being pinched.
  • Gripping surfaces with special hardened teeth, teeth hardness (approx. 61 HRC).
  • Forged from high-grade chrome vanadium electric steel; oil-hardened.

Specifications

  • Overall Length
    8 in.
  • Number Of Positions
    5
  • Handle Material
    Multi-component
  • Blade Finish
    Polished jaws
  • Height
    3/4 in.
  • Jaw Capacity
    7/8 in.
  • Maximum Jaw Capacity
    7/8 in.
  • Tool Material
    High-grade chrome vanadium electric steel
  • Warranty
    Limited Lifetime
  • Width
    1 3/4 in.
  • Body Material
    High-grade chrome vanadium electric steel
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    TwinGrip Pliers
  • Handle Color
    Red/Blue
  • Handle Length
    4 in.
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.20.4000
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Serrated
  • Length
    8 in.
  • Manufacturer Upc Number
    843221011451
  • Material
    High-grade chrome vanadium electric steel
  • Number Of Pieces
    1
  • Overall Depth
    3/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    8 in.
  • Single Part Width
    8 in.
  • Storage Dimension Height
    1.2 in. in
  • Storage Dimension Length
    8.3 in. in
  • Storage Dimension Width
    2.6 in.
  • Tool Weight
    0.62 lbs.
  • Tool Width
    1 3/4 in.
  • UPC_NO
    843221011451
  • Weight
    0.62

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought