Motion
00 19 72 LE

KNIPEX
00 19 72 LE

Tool Belts, Holders & Pouche - Pouch, 7.50000 in Length, 2 3/4 in. Height, Polyester fabric Material, Black Color
Mi Item #12381947
MFR #00 19 72 LE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 19 72 LE

Tool Belts, Holders & Pouche - Pouch, 7.50000 in Length, 2 3/4 in. Height, Polyester fabric Material, Black Color
Mi Item #12381947
MFR #00 19 72 LE

Mfr description
00 19 72 LE BELT POUCH FOR TWO 6" PLIERS
  • For holding two pliers up to 6" in length.
  • Made of black hard-wearing polyester fabric.
  • Includes hook and loop fastener to secure cover over tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 3/4 in.
  • Length
    7 7/16 in.
  • Overall Depth
    1 3/4 in.
  • Overall Height Or Width
    2 3/4 in.
  • Overall Length
    7.50000 in
  • Shipping Weight
    0.19 lbs. lbs
  • Single Part Height
    1 3/4 in. in
  • Single Part Length
    7 7/16 in.
  • Single Part Width
    7 7/16 in.
  • Storage Dimension Height
    1.85 in. in
  • Storage Dimension Length
    8 in. in
  • Storage Dimension Width
    3.25 in.
  • Tool Weight
    0.165 lbs.
  • Tool Width
    2 3/4 in.
  • Weight
    0.165
  • Width
    2 3/4 in.

Details

  • Additional Details
    For holding two pliers up to 6" in length. Made of hard-wearing polyester fabric. Includes hook and loop fastener to secure cover over tools. Includes built-in belt clip to attach pouch to belt.
  • Body Material
    Polyester fabric
  • Color
    Black
  • Description
    Belt Pouch for 6" Pliers, Empty
  • Features & Benefits
    • For holding two pliers up to 6" in length. •Made of black hard-wearing polyester fabric. •Includes hook and loop fastener to secure cover over tools. •Includes built-in belt clip to attach pouch to belt. •Elastic side holder for small flash lamp or pen. •No tools included.
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221010836
  • Material
    Polyester fabric
  • Number Of Pieces
    1
  • Storage Type
    Pouch
  • UPC_NO
    843221010836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)