Motion
00 21 05 LE

KNIPEX
00 21 05 LE

18 1/2" Tool Case, Empty
MI ITEM #12381949
MFR #00 21 05 LE
Your Price$297.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 21 05 LE

18 1/2" Tool Case, Empty
MI ITEM #12381949
MFR #00 21 05 LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$297.77/each(List $372.21)

Overview

Mfr description
00 21 05 LE TOOL CASE, EMPTY
  • Two metal flip locks and a three-digit combination lock for secure locking of the cover.
  • Heavy duty ABS material, black.
  • Metal hinges for durability.
  • Built-in document holder in the cover to keep paperwork organized.
  • Removable tool board in the lid with nine push-in compartments and an elastic loop on the lid side. Ten slim and one large push-in compartment on the bottom side.
  • Base tray has removable insert to design storage for your tools.
  • Includes shoulder strap that attaches to D-rings secured to the sturdy aluminum frame of the case.
  • With a total of 41 inserting options.

Specifications

  • Length
    18 7/16 in.
  • Country of Origin
    China
  • Width
    16 1/3 in.
  • Height
    7 7/8 in.
  • Material
    ABS plastic
  • Color
    Black
  • Manufacturer Upc Number
    843221010973
  • UPC_NO
    843221010973
  • Shipping Weight
    0 lbs. lbs
  • Case Type
    Case
  • Single Part Height
    7 7/8 in. in
  • Single Part Width
    18 7/16 in.
  • Body Material
    ABS plastic
  • Description
    Tool Case, Empty
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    7 7/8 in.
  • Overall Length
    18 1/2 in.
  • Single Part Length
    18 7/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought