Motion
00 21 41 LE

KNIPEX
00 21 41 LE

20" Tool Case "Big Twin-Move", Empty
MI ITEM #12381952
MFR #00 21 41 LE
List Price$1,089.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 21 41 LE

20" Tool Case "Big Twin-Move", Empty
MI ITEM #12381952
MFR #00 21 41 LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,089.19/each for your price

Overview

Mfr description
00 21 41 LE TOOL CASE "BIG TWIN-MOVE" WI
  • Made of heavy duty ABS material for durability.
  • All-round aluminum frame mounted sturdy center board, each side contains multi-purpose push-in facilities by elastic loops and 12 small pockets.
  • Pull-out handle embedded in the base and two integrated smooth in-line skater runners.
  • 66 pound (30 kg) maximum load.
  • Can be opened on one or both sides (V form); base tray and cover can be partially or fully opened independently of each other; stands securely in all opening positions; the special runners are gentle on the floor and ensure stability.
  • Lockable.
  • Removable document compartment and removable tool panel with 13 tool pouches.
  • Base tray height 2 23/64" (60 mm), can be subdivided by flexible inserts; tool panel as cover plate with 13 tool pouches.

Specifications

  • Length
    20 in.
  • Country of Origin
    China
  • Width
    17 1/2 in.
  • Height
    11 1/2 in.
  • Material
    ABS plastic
  • Color
    Black
  • Manufacturer Upc Number
    843221023492
  • UPC_NO
    843221023492
  • Shipping Weight
    21 lbs. lbs
  • Case Type
    Case
  • Single Part Height
    11 1/2 in. in
  • Single Part Width
    20 in.
  • Body Material
    ABS plastic
  • Description
    Tool Case "Big Twin-Move", Empty
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    11 1/2 in.
  • Overall Length
    20 in.
  • Single Part Length
    20 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought