Motion
13 71 8

KNIPEX
13 71 8

8" Forged Wire Stripper 10-20 AWG
Mi Item #12381953
MFR #13 71 8
Price$80.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
13 71 8

8" Forged Wire Stripper 10-20 AWG
Mi Item #12381953
MFR #13 71 8

Mfr description
13 71 8 FORGED WIRE STRIPPERS
  • Cuts 6-32 and 8-32 screws without threading.
  • Locating ridges - easy to locate stripping holes by using one of the locating ridges.
  • Strips 10 to 20 AWG - both solid and stranded wire.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.34/each

Specifications

Dimensions

  • Compatible Wire Size Range
    20-10 AWG
  • Overall Depth
    1/2 in.
  • Overall Length
    8 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    8 in.
  • Single Part Width
    8 in.
  • Tool Weight
    0.54 lbs.
  • Tool Width
    2 in.

Details

  • Blade Finish
    Polished
  • Body Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Forged Wire Stripper 10-20 AWG
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221027155
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Stripping Capacity
    20-10 AWG
  • UPC_NO
    843221027155
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)