Motion
81 19 250 V01

KNIPEX
81 19 250 V01

2 Pairs of Plastic Jaws for 81 11 250
MI ITEM #12381965
MFR #81 19 250 V01
Price$30.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
81 19 250 V01

2 Pairs of Plastic Jaws for 81 11 250
MI ITEM #12381965
MFR #81 19 250 V01

Mfr description
81 19 250 V01 2 PAIRS OF PLASTIC INSERTS
  • 2 pairs of red/blue two component inserts for 81 11 250.
  • Made of plastic.
  • Simple to replace plastic jaws- just unthread screw, remove plastic jaw and reverse the process for replacement plastic jaw.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.56/each

Specifications

Dimensions

  • Height
    5/16 in.
  • Length
    1 1/16 in.
  • Overall Depth
    5/16 in.
  • Single Part Height
    5/16 in. in
  • Single Part Length
    1 1/16 in.
  • Single Part Width
    1 1/16 in.
  • Tool Weight
    0.01 lbs.
  • Tool Width
    7/16 in.

Details

  • Body Material
    Plastic
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    2 Pairs of Plastic Jaws for 81 11 250
  • For Use With
    81 11 250 SBA
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221022211
  • Material
    Plastic
  • Number Of Pieces
    1
  • Tool Material
    Plastic
  • UPC_NO
    843221022211
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)