Motion
81 19 250 V02

KNIPEX
81 19 250 V02

2 Pairs of Dual Component Plastic Jaws for 81 11 250
Mi Item #12381966
MFR #81 19 250 V02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
81 19 250 V02

2 Pairs of Dual Component Plastic Jaws for 81 11 250
Mi Item #12381966
MFR #81 19 250 V02

Mfr description
81 19 250 V02 2 PAIRS OF TWO COMPONENT I
  • 2 pairs of red plastic jaws for 81 11 250 and 81 13 250.
  • Made of plastic.
  • Simple to replace plastic jaws- just unthread screw, remove plastic jaw and reverse the process for replacement plastic jaw.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Two component plastic - soft outer layer and inner hard layer
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    2 Pairs of Dual Component Plastic Jaws for 81 11 250
  • For Use With
    81 11 250 SBA
  • Handle Color
    Red/Blue
  • Manufacturer Upc Number
    843221010041
  • Material
    Two component plastic - soft outer layer and inner hard layer
  • Tool Material
    Two component plastic - soft outer layer and inner hard layer
  • UPC_NO
    843221010041
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)