Motion
85 01 250 US

KNIPEX
85 01 250 US

SmartGrip® Adjustable Joint Plier - Serrated Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
Mi Item #12381967
MFR #85 01 250 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
85 01 250 US

SmartGrip® Adjustable Joint Plier - Serrated Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
Mi Item #12381967
MFR #85 01 250 US

Mfr description
85 01 250 US AUTO ADJUSTING WATER PUMP P
  • Ideal for frequent changeovers to workpieces of different sizes.
  • Automatic adjustment for one-hand operation both for right-handed and left-handed use.
  • Good access to the workpiece due to the slim dimensions in the head and joint area and flush joint bolt.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    5 in.
  • Height
    3/4 in.
  • Length
    10 in.
  • Overall Length
    10 in.
  • Weight
    0.825
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Polished jaws
  • Color
    Red
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated Handle
    No
  • Jaw Capacity
    1 13/32 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221003159
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    1 1/4 in.
  • Maximum Jaw Capacity
    1 13/32 in.
  • Maximum Jaw Opening (Hex)
    1 13/32 in.
  • Plier Type
    Grey Atramentized
  • UPC_NO
    843221003159
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)