Motion
98 12 01

KNIPEX
98 12 01

Screwdriver - 7-1/2 in Overall Length, Red/Yellow Handle
MI ITEM #12381984
MFR #98 12 01
Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 12 01

Screwdriver - 7-1/2 in Overall Length, Red/Yellow Handle
MI ITEM #12381984
MFR #98 12 01

Mfr description
98 12 01 R1 SQUARE DRIVE SCREWDRIVER, 3
  • Handle design prevents rolling.
  • Hang hole in handle for storage.
  • Comfortable handle design that is easy to grip for a strong hand force.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.45/each

Specifications

Dimensions

  • Handle Length
    4 in.
  • Height
    1 1/8 in.
  • Overall Depth
    1 1/8 in.
  • Overall Length
    7-1/2 in
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    7 3/8 in.
  • Single Part Width
    7 3/8 in.
  • Tool Weight
    0.13 lbs.
  • Tool Width
    1 1/8 in.
  • Weight
    0.13

Details

  • Body Material
    Chrome Vanadium Steel
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8205.40.0000
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221010119
  • Material
    Chrome Vanadium Steel
  • Number Of Pieces
    1
  • Standards Met
    DIN EN 60900 IEC 60900
  • Tool Material
    Chrome Vanadium Steel
  • Type
    Screwdriver
  • UPC_NO
    843221010119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)