Motion
98 12 02

KNIPEX
98 12 02

8 1/2" Square Drive Screwdriver, 4"-1000V Insulated, R2
MI ITEM #12381985
MFR #98 12 02
List Price$26.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 12 02

8 1/2" Square Drive Screwdriver, 4"-1000V Insulated, R2
MI ITEM #12381985
MFR #98 12 02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.34/each for your price

Overview

Mfr description
98 12 02 R2 SQUARE DRIVE SCREWDRIVER, 4"
  • Handle design prevents rolling.
  • Hang hole in handle for storage.
  • Comfortable handle design that is easy to grip for a strong hand force.
  • 1000V VDE tested.
  • R2 square drive tip.
  • Chrome vanadium molybdenum steel.

Specifications

  • Overall Length
    8 1/2 in.
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Insulated
    Yes
  • Handle Color
    Red/Yellow
  • Handle Length
    4 in.
  • Manufacturer Upc Number
    843221010126
  • UPC_NO
    843221010126
  • Harmonization Code
    8205.40.0000
  • Weight
    0.21
  • Number Of Pieces
    1
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Body Material
    Chrome Vanadium Steel
  • Height
    1 5/16 in.
  • Overall Depth
    1 5/16 in.
  • Single Part Height
    1 5/16 in. in
  • Single Part Length
    8 3/8 in.
  • Single Part Width
    8 3/8 in.
  • Tool Material
    Chrome Vanadium Steel
  • Tool Weight
    0.21 lbs.
  • Tool Width
    1 5/16 in.
  • Material
    Chrome Vanadium Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text