Motion
98 20 25

KNIPEX
98 20 25

Screwdriver - 75 mm Blade Length, 7 in Overall Length, Red/Yellow Handle
Mi Item #12381986
MFR #98 20 25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 20 25

Screwdriver - 75 mm Blade Length, 7 in Overall Length, Red/Yellow Handle
Mi Item #12381986
MFR #98 20 25

Mfr description
98 20 25 3/32" SLOTTED SCREWDRIVER, 3" S
  • Handle design prevents rolling.
  • Hang hole in handle for storage.
  • Comfortable handle design that is easy to grip for a strong hand force.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    75 mm
  • Blade Width
    0.0984 in, 2.50 mm
  • Handle Length
    4.0157 in, 102 mm
  • Height
    7/8 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    7 in
  • Single Part Height
    7/8 in. in
  • Single Part Length
    7 in.
  • Single Part Width
    7 in.
  • Tool Weight
    0.06 lbs.
  • Tool Width
    15/16 in.
  • Weight
    0.06

Details

  • Body Material
    Chrome Vanadium Steel
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8205.40.0000
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221017385
  • Material
    Chrome Vanadium Steel
  • Number Of Pieces
    1
  • Standards Met
    DIN EN 60900 IEC 60900
  • Tool Material
    Chrome Vanadium Steel
  • Type
    Screwdriver
  • UPC_NO
    843221017385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)