Motion
98 24 01

KNIPEX
98 24 01

7 1/2" Phillips Screwdriver, 3 1/4"-1000V Insulated, P1
MI ITEM #12381994
MFR #98 24 01
List Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 24 01

7 1/2" Phillips Screwdriver, 3 1/4"-1000V Insulated, P1
MI ITEM #12381994
MFR #98 24 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.31/each for your price

Overview

Mfr description
98 24 01 P1 SCREWDRIVER, 3 1/4" SHAFT
  • Handle design prevents rolling.
  • Hang hole in handle for storage.
  • Comfortable handle design that is easy to grip for a strong hand force.
  • 1000V VDE tested.
  • P1 tip.
  • Chrome vanadium molybdenum steel.

Specifications

  • Overall Length
    7 1/2 in.
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Insulated
    Yes
  • Handle Color
    Red/Yellow
  • Handle Length
    4 1/4 in.
  • Manufacturer Upc Number
    843221017460
  • UPC_NO
    843221017460
  • Harmonization Code
    8205.40.0000
  • Weight
    0.13
  • Number Of Pieces
    1
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Body Material
    Chrome Vanadium Steel
  • Height
    1 1/8 in.
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    7 3/8 in.
  • Single Part Width
    7 3/8 in.
  • Tool Material
    Chrome Vanadium Steel
  • Tool Weight
    0.13 lbs.
  • Tool Width
    1 1/8 in.
  • Material
    Chrome Vanadium Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought