Motion
98 35 125

KNIPEX
98 35 125

5" Extension Bar, 3/8" Drive-1000V Insulated
MI ITEM #12381997
MFR #98 35 125
Price$110.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 35 125

5" Extension Bar, 3/8" Drive-1000V Insulated
MI ITEM #12381997
MFR #98 35 125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.80/each

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    5 9/16 in.
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    5 9/16 in.
  • Single Part Width
    5 9/16 in.
  • Tool Weight
    0.335 lbs.
  • Tool Width
    15/16 in.

Details

  • Body Material
    Chrome vanadium steel, forged
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Extension Bar, 3/8" Drive-1000V Insulated
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221005726
  • Material
    Chrome vanadium steel, forged
  • Number Of Pieces
    1
  • UPC_NO
    843221005726

Overview

Mfr description
98 35 125 EXTENSION BAR, 3/8" DRIVE, 100
  • 5" extension bar for 3/8" square drive.
  • For use with sockets.
  • With internal and external square.
  • Quick, easy and secure locking of attached sockets.
  • 1000V plastic dipped.
  • Chrome vanadium steel; forged.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought