Motion
9K 98 98 32 US

KNIPEX
9K 98 98 32 US

Screwdriver Set - 5 Piece Set
MI ITEM #12382002
MFR #9K 98 98 32 US
Price$80.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 98 98 32 US

Screwdriver Set - 5 Piece Set
MI ITEM #12382002
MFR #9K 98 98 32 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.40/each

Specifications

Dimensions

  • Contents
    98 20 25, 98 20 40, 98 20 55, 98 24 01, 98 24 02

Details

  • Country of Origin
    Slovenia
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8205.40.0000
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221008949
  • Number Of Pieces
    5
  • Number Of Screwdrivers
    5
  • UPC_NO
    843221008949

Overview

Mfr description
9K 98 98 32 US 5 PC SCREWDRIVER SET, 100
  • Includes 1 each of: 1000V insulated tools: 3/32" Slotted Screwdriver, 3" (98 20 25), 5/32" Slotted Screwdriver, 4" (98 20 40), 7/32" Slotted Screwdriver, 5" (98 20 55), P1 Screwdriver, 3-1/4" (98 24 01), P2 Screwdriver, 4" (98 24 02).
  • Contains five KNIPEX screwdrivers.
  • Handle design prevents rolling.
  • Hang hole in handle for storage.
  • Comfortable handle design that is easy to grip for a strong hand force.
  • 1000V VDE tested.
  • Chrome vanadium molybdenum steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought