Motion
9K 98 98 33 US

KNIPEX
9K 98 98 33 US

Screwdriver Set - 6 Piece Set
MI ITEM #12382003
MFR #9K 98 98 33 US
Price$101.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 98 98 33 US

Screwdriver Set - 6 Piece Set
MI ITEM #12382003
MFR #9K 98 98 33 US

Mfr description
9K 98 98 33 US 6 PC SCREWDRIVER SET, 100
  • Includes 1 each of: 1000V insulated tools: 3/32" Slotted Screwdriver, 3" (98 20 25), 5/32" Slotted Screwdriver, 4" (98 20 40), 7/32" Slotted Screwdriver, 5" (98 20 55), 1/4" Slotted Screwdriver, 6" (98 20 65), P1 Screwdriver, 3-1/4" (98 24 01), P2 Screwdriver, 4" (98 24 02).
  • Contains six KNIPEX screwdrivers.
  • Handle design prevents rolling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.16/each

Specifications

Dimensions

  • Contents
    98 20 25, 98 20 40, 98 20 55, 98 20 65, 98 24 01, 98 24 02

Details

  • Country of Origin
    Slovenia
  • Handle Type
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8205.40.0000
  • Insulated
    Yes
  • Manufacturer Upc Number
    843221009182
  • Number Of Pieces
    6
  • Number Of Screwdrivers
    6
  • UPC_NO
    843221009182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)