Motion
73 02 160

KNIPEX
73 02 160

6 1/4" X-Cut® Compact Diagonal Cutters
MI ITEM #12382037
MFR #73 02 160
List Price$110.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
73 02 160

6 1/4" X-Cut® Compact Diagonal Cutters
MI ITEM #12382037
MFR #73 02 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.27/each for your price

Overview

Mfr description
73 02 160 X-CUT COMPACT DIAGONAL CUTTER
  • 40% less effort required compared to diagonal cutters of the same length.
  • Powerful, light weight and a universal cutter.
  • Cuts fine strands as well as multi-stranded cables and piano wires.
  • Box-joint design for highest stability and lightweight.
  • High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio.
  • Large opening width for thicker cables.
  • Cuts all wires precisely, even fine copper wires.
  • Compact, low weight construction.
  • Double supported joint axis for heavy-duty work.
  • Universal usage in the assembly, maintenance and production.
  • Cutting capacity - up to 3/16" for soft, up to 5/32" for medium, up to 7/64" for hard , up to 3/32" for piano wire and up to 15/32" for Cu and Al multi conductor cable.
  • Chrome vanadium heavy-duty steel; forged, multi stage oil-hardened.

Specifications

  • Overall Length
    6 1/4 in.
  • Cutting Capacity Hard Wire
    7/64 in.
  • Cutting Capacity Piano Wire
    3/32 in.
  • Cutting Capacity (Copper & Aluminum)
    15/32 in.
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Polished
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221020101
  • UPC_NO
    843221020101
  • Harmonization Code
    8203.20.6060
  • Weight
    0.39
  • Number Of Pieces
    1
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Red/Blue
  • Description
    X-Cut® Compact Diagonal Cutters
  • Handle Type
    Multi-component
  • Insulated
    No
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 9/16 in.
  • Single Part Width
    6 9/16 in.
  • Tool Weight
    0.39 lbs.
  • Tool Width
    2 1/8 in.
  • Warranty
    Limited Lifetime
  • Height
    7/8 in.
  • Length
    6 9/16 in.
  • Tool Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought