Motion
98 01 11

KNIPEX
98 01 11

6 1/2" Offset Box Wrench-1000V Insulated 11 mm
MI ITEM #12382041
MFR #98 01 11
List Price$63.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
98 01 11

6 1/2" Offset Box Wrench-1000V Insulated 11 mm
MI ITEM #12382041
MFR #98 01 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.88/each for your price

Overview

Mfr description
98 01 11 OFFSET BOX WRENCH, 11 MM, 1000V
  • Offset design for easier access and allows for vertical positioning over bolt head.
  • For widths across the flats at 11 mm.
  • 1000V plastic dipped.
  • Chrome plated chrome vanadium steel; forged, oil-hardened.
  • For widths across the flats at 11/16".

Specifications

  • Overall Length
    6 1/2 in.
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Handle Material
    1000V Insulated
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221016999
  • UPC_NO
    843221016999
  • Harmonization Code
    8204.11.0060
  • Warranty
    Limited Lifetime
  • Weight
    0.19
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Blade Finish
    Chrome Plated
  • Color
    Red
  • Description
    Offset Box Wrench-1000V Insulated 11 mm
  • Handle Type
    1000V Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Number Of Pieces
    1
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 7/8 in.
  • Single Part Width
    6 7/8 in.
  • Tool Weight
    0.19 lbs.
  • Tool Width
    1 1/8 in.
  • Country of Origin
    India
  • Height
    7/8 in.
  • Length
    6 7/8 in.
  • Tool Material
    Chrome vanadium steel, forged, oil-hardened
  • Width
    1 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text