Motion
9579956/1812734 BOLT EXTRACTR SET&RATCHE

Gearwrench
9579956/1812734 BOLT EXTRACTR SET&RATCHE

BOLT EXTRACTR SET&RATCHET 29PC 1/4&3/8"DR&90T
MI ITEM #12398140
MFR #9579956/1812734 BOLT EXTRACTR SET&RATCHE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9579956/1812734 BOLT EXTRACTR SET&RATCHE

BOLT EXTRACTR SET&RATCHET 29PC 1/4&3/8"DR&90T
MI ITEM #12398140
MFR #9579956/1812734 BOLT EXTRACTR SET&RATCHE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9579956/1812734 BOLT EXTRACTR SET&RATCHE

Specifications

  • Additional Details
    Includes 3/8" Drive 90T Full Polish Free Teardrop Racther
  • PSC Code
    5120
  • Tool Type
    Bolt Extractor
  • Number Of Pieces
    29.000
  • Sizes in Set
    1/4-3/8
  • Minimum Capacity
    1/4 in
  • Measurement Type
    Inch & Metric
  • Maximum Capacity
    3/4 in
  • For Use With
    Ratchet or Impact Wrench
  • Contents
    7-19MM, 1/4-3/4
  • Case Type
    Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text