Overview
Mfr description
82203 MIXED PLIER SET PITBULL 4PC DIP HA
Specifications
- Number Of Pieces4.000
- Set TypeAssortment
- Handle MaterialDipped Vinyl
- Contents(1) Each Tongue & Groove, Diagonal, Long Nose, Slip Joint
- Container TypeCarded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data