Motion
CSWS11S
SOCKET WRENCH SET 11PC 7/16-1" 3/8"DR
MI ITEM #12398154
MFR #CSWS11S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET WRENCH SET 11PC 7/16-1" 3/8"DR
MI ITEM #12398154
MFR #CSWS11S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS11S SOCKET WRENCH SET 11PC 7/16-1" 3

Specifications

  • Material
    Steel
  • Number Of Pieces
    11
  • Number Of Points
    6
  • Tool Type
    Standard
  • Measurement Type
    Inch
  • Size Range
    1 in, 7/16 in
  • Finish Coating
    Chrome Vanadium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text