Overview
Mfr description
89464 PRST TQ WRNCH W/INTCHB HD 1/4"DR 4
Specifications
- Drive Size1/4, 3/8, 1/2
- TypeTorque Wrench
- Minimum Torque30.00 ft lbs, 360.0 in lbs, 40.000 N m
- Maximum Torque148.00 ft lbs, 2400.0 in lbs, 28416.00 in oz, 200.000 N m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data