Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
T29SA REV ACTION TWEEZER FIBER GRIP

T29SA REV ACTION TWEEZER FIBER GRIP
MI ITEM #12398165
MFR #T29SA REV ACTION TWEEZER FIBER GRIP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T29SA REV ACTION TWEEZER FIBER GRIP

Specifications

  • Overall Length
    5.9060 in
  • Overall Length Range
    3" - 5.9"
  • Pattern
    Staight
  • Type
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought