Motion
DWB-50-50-Y
DWB-50-50-Y Hinge Cylinder
Mi Item #12398219
MFR #DWB-50-50-Y
Price$472.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DWB-50-50-Y Hinge Cylinder
Mi Item #12398219
MFR #DWB-50-50-Y

Mfr description
549553 HINGE CYLINDER DWB-50-50-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Pull Force At 100 Psi
    990 N
  • Push Force At 100 Psi
    1178 N

Details

  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Series
    DW
  • Type
    Hinge Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)