Motion
VZBM-1/2-RP-40-F-3T-F03-B2B3

FESTO CORPORATION
VZBM-1/2-RP-40-F-3T-F03-B2B3

Ball Valve - 3-Way, Brass Body
MI ITEM #12398231
MFR #VZBM-1/2-RP-40-F-3T-F03-B2B3
Price$102.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VZBM-1/2-RP-40-F-3T-F03-B2B3

Ball Valve - 3-Way, Brass Body
MI ITEM #12398231
MFR #VZBM-1/2-RP-40-F-3T-F03-B2B3

Mfr description
4451855 BALL VALVE VZBM-1/2-RP-40-F-3T-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.40/each

Specifications

Dimensions

  • Weight
    460 g

Details

  • Actuation
    Mechanical
  • Ball Material
    Brass;Chrome-plated
  • Body Material
    Brass
  • Flow Direction
    3-Way
  • Mounting Type
    Inline Threaded
  • Product Types
    Ball valve
  • Seal Material
    HNBR, PTFE
  • Series
    VZBM
  • Standards Met
    ISO 5211
  • Type
    Ball valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)