Specifications
Dimensions
- Port Size1/8 BSPP
- Stroke15 mm
Details
- Installation Instructions
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesADN
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)