Specifications
Dimensions
- Port Size1/8 BSPP
- Stroke40 mm
Details
- Installation Instructions
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesADN
- Spec Sheet
Overview
Mfr description
5138195 COMPACT CYLINDER ADN-S-50-40-I-P