Specifications
Dimensions
- Port SizeM5x0.8
- Stroke5 mm
Details
- Installation Instructions
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesADN
- Spec Sheet
Overview
Mfr description
5138606 COMPACT CYLINDER ADN-S-40-5-I-P-