Motion
ADN-S-40-35-I-P-A

FESTO CORPORATION
ADN-S-40-35-I-P-A

ADN-S-40-35-I-P-A Compact Cylinder
MI ITEM #12398272
MFR #ADN-S-40-35-I-P-A
Price$164.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-S-40-35-I-P-A

ADN-S-40-35-I-P-A Compact Cylinder
MI ITEM #12398272
MFR #ADN-S-40-35-I-P-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.04/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    I-P-A
  • Maximum Applied Force
    754 N
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ADN-S
  • Type
    Compact

Overview

Mfr description
5138612 COMPACT CYLINDER ADN-S-40-35-I-P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought