Specifications
Dimensions
- Outlet Size1/2 in
- Overall Width2.3228 in, 59 mm
Details
- Base TypeManifold Sub-Base
- Maximum Operating Pressure232.06 psi, 16 bar
- Number Of Stations1
- Operating Temperature Range14 to 122 °F, -10 to 50 °C
- Port Thread StandardBSPP
- Pressure-13.05 to 232.06 psi, -0.9 to 16 bar
- Standards MetISO 5599-1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)