Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Cushion TypeFixed Cushion
- Cylinder SuffixI-P-A
- MagnetWith Magnet
- Product TypeTie Rod Air Cylinders
- Rod GenderFemale
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)