Specifications
Dimensions
- Bore Diameter25 mm
Details
- Cushion TypeFixed Cushion
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod GenderFemale
- TypeCompact Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)