Motion
ADN-S-16-20-I-P-A

FESTO CORPORATION
ADN-S-16-20-I-P-A

ADN-S-16-20-I-P-A Compact Cylinder
Mi Item #12398404
MFR #ADN-S-16-20-I-P-A
Price$86.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-S-16-20-I-P-A

ADN-S-16-20-I-P-A Compact Cylinder
Mi Item #12398404
MFR #ADN-S-16-20-I-P-A

Mfr description
8076400 COMPACT CYLINDER ADN-S-16-20-I-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.02/each

Specifications

Dimensions

  • Bore Diameter
    0.6300 in

Details

  • Cushion Type
    Fixed Cushion
  • Magnet
    With Magnet
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)