Motion
MS4-LFR-1/4-D6-E-P-M-AG-MPA-B

FESTO CORPORATION
MS4-LFR-1/4-D6-E-P-M-AG-MPA-B

Precision Air Regulator - 1/4 in Inlet Port, G, G Outlet Thread
Mi Item #12398546
MFR #MS4-LFR-1/4-D6-E-P-M-AG-MPA-B
Price$66.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D6-E-P-M-AG-MPA-B

Precision Air Regulator - 1/4 in Inlet Port, G, G Outlet Thread
Mi Item #12398546
MFR #MS4-LFR-1/4-D6-E-P-M-AG-MPA-B

Mfr description
8098254 FILTER REGULATOR MS4-LFR-1/4-D6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.22/each

Specifications

Dimensions

  • Connection Size
    1/4 in
  • Inlet Port Size
    1/4 in

Details

  • Air Flow
    1700 lpm, 60.04 scfm
  • Inlet Port Type
    BSPP
  • Maximum Air Flow
    1700 lpm, 60.04 scfm
  • Maximum Operating Pressure
    101.5 psi
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Series/System
    MS
  • Thread Standard
    BSPP (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)