Motion
MS4-LFR-1/4-D6-C-P-VC-AG-BAR-B

FESTO CORPORATION
MS4-LFR-1/4-D6-C-P-VC-AG-BAR-B

Precision Air Regulator - 1/4 in Inlet Port
MI ITEM #12398550
MFR #MS4-LFR-1/4-D6-C-P-VC-AG-BAR-B
Price$102.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D6-C-P-VC-AG-BAR-B

Precision Air Regulator - 1/4 in Inlet Port
MI ITEM #12398550
MFR #MS4-LFR-1/4-D6-C-P-VC-AG-BAR-B

Mfr description
8098259 FILTER REGULATOR MS4-LFR-1/4-D6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.12/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in

Details

  • Accessories
    Hex nut, Wall mounting kit, Module connector, Mounting bracket
  • Maximum Air Flow
    52.97 scfm
  • Maximum Operating Pressure
    10 bar
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)