Motion
MS4-LFR-1/4-D6-C-P-VC-AG-MPA-B

FESTO CORPORATION
MS4-LFR-1/4-D6-C-P-VC-AG-MPA-B

8098266 FILTER REGULATOR MS4-LFR-1/4-D6-
Mi Item #12398553
MFR #MS4-LFR-1/4-D6-C-P-VC-AG-MPA-B
Price$102.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS4-LFR-1/4-D6-C-P-VC-AG-MPA-B

8098266 FILTER REGULATOR MS4-LFR-1/4-D6-
Mi Item #12398553
MFR #MS4-LFR-1/4-D6-C-P-VC-AG-MPA-B

Mfr description
8098266 FILTER REGULATOR MS4-LFR-1/4-D6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.12/each

Specifications

Dimensions

  • Weight
    0.476 lbs

Details

  • Accessories
    Hex nut, Wall mounting kit, Module connector, Mounting bracket
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    PA-reinforced
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)