Motion
MS6-LFR-1/2-D6-E-P-VC-AG-MPA-B

FESTO CORPORATION
MS6-LFR-1/2-D6-E-P-VC-AG-MPA-B

Precision Air Regulator - 1/2 in Inlet Port
Mi Item #12398557
MFR #MS6-LFR-1/2-D6-E-P-VC-AG-MPA-B
Price$162.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-E-P-VC-AG-MPA-B

Precision Air Regulator - 1/2 in Inlet Port
Mi Item #12398557
MFR #MS6-LFR-1/2-D6-E-P-VC-AG-MPA-B

Mfr description
8098305 FILTER REGULATOR MS6-LFR-1/2-D6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.98/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Weight
    1.299 lbs

Details

  • Accessories
    Hex nut, Wall mounting kit, Module connector, Mounting bracket
  • Adjuster Type
    Knob
  • Air Flow
    187.17 scfm
  • Body Material
    PA-reinforced
  • Fluid Comp
    Compressed air, Inert gas
  • Fluid Type
    Compressed air
  • Included Options
    Pressure Gauge
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Knob Type
    Round
  • Material
    PA-reinforced
  • Max Operating Temperature
    122 °F
  • Maximum Air Flow
    187.17 scfm
  • Maximum Operating Pressure
    10 bar
  • Min Operating Temperature
    41 °F
  • Monitor Output
    MPa
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Port Gender
    Female
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Series/System
    MS
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L, Class 7 according to ISO 14644-1
  • Supply Type
    Direct Acting
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)