Specifications
Dimensions
- Weight1.28 lbs
Details
- Bowl MaterialPolycarbonate
- Flow Rate5300 L/min
- Operating MediumCompressed air to ISO 8573-1:2010 [7:4:4], Inert gas
- Operating Temperature Range-5 to 50 °C
- SeriesMS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)