Motion
MS6-LFR-1/2-D6-C-P-VC-AG-BAR-B

FESTO CORPORATION
MS6-LFR-1/2-D6-C-P-VC-AG-BAR-B

Precision Air Regulator - 1/2 in Inlet Port
Mi Item #12398559
MFR #MS6-LFR-1/2-D6-C-P-VC-AG-BAR-B
Price$162.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-C-P-VC-AG-BAR-B

Precision Air Regulator - 1/2 in Inlet Port
Mi Item #12398559
MFR #MS6-LFR-1/2-D6-C-P-VC-AG-BAR-B

Mfr description
8098309 FILTER REGULATOR MS6-LFR-1/2-D6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.98/each

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Inlet Port Size
    1/2 in

Details

  • Pressure Display Unit
    bar
  • Series/System
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)