Motion
MS6-LFR-1/2-D6-E-P-VC-AG-BAR-B

FESTO CORPORATION
MS6-LFR-1/2-D6-E-P-VC-AG-BAR-B

8098312 FILTER REGULATOR MS6-LFR-1/2-D6-
Mi Item #12398561
MFR #MS6-LFR-1/2-D6-E-P-VC-AG-BAR-B
Price$118.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-E-P-VC-AG-BAR-B

8098312 FILTER REGULATOR MS6-LFR-1/2-D6-
Mi Item #12398561
MFR #MS6-LFR-1/2-D6-E-P-VC-AG-BAR-B

Mfr description
8098312 FILTER REGULATOR MS6-LFR-1/2-D6-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.11/each

Specifications

Dimensions

  • Weight
    1.299 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    187.17 scfm
  • Body Material
    PA-reinforced
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Air Flow
    187.17 scfm
  • Maximum Operating Pressure
    10 bar
  • Pressure Display Unit
    bar, psi
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Relief Function
    With secondary exhausting
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Valve Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)