Motion
NLFA-D-U14-K1.6-PP-P10

FESTO CORPORATION
NLFA-D-U14-K1.6-PP-P10

NLFA-D-U14-K1.6-PP-P10 Fitting
Mi Item #12398574
MFR #NLFA-D-U14-K1.6-PP-P10
Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
NLFA-D-U14-K1.6-PP-P10

NLFA-D-U14-K1.6-PP-P10 Fitting
Mi Item #12398574
MFR #NLFA-D-U14-K1.6-PP-P10

Mfr description
8104285 FITTING NLFA-D-U14-K1.6-PP-P10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.73/each

Specifications

Details

  • Body Type
    Straight design
  • Bracket 1
    Tubing Mount Via Clamp Connection
  • Cylinder Style
    Straight design
  • Cylinder Suffix
    -P10
  • Mounting Thread
    1/4-28 UNF
  • Mounting Type
    Tubing Mount Via Clamp Connection
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Port Thread Standard
    UNF
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NLFA
  • Type
    Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)