Motion
DHPL-20-100-P-A

FESTO CORPORATION
DHPL-20-100-P-A

8112219 PARALLEL GRIPPER DHPL-20-100-P-A
Mi Item #12398664
MFR #DHPL-20-100-P-A
Price$928.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DHPL-20-100-P-A

8112219 PARALLEL GRIPPER DHPL-20-100-P-A
Mi Item #12398664
MFR #DHPL-20-100-P-A

Mfr description
8112219 PARALLEL GRIPPER DHPL-20-100-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$928.61/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Open Width  
    100 mm | 3.9370 in
  • Port Size
    M5

Details

  • Action
    Double-Acting
  • Body Option
    Anodized
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Maximum Operating Pressure
    8 bar, 116 psi
  • Minimum Operating Pressure
    1.5 bar, 21.75 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    1.5 bar to 8 bar, 21.75 psi to 116 psi
  • Operating Temperature Range
    -10 °C to 60 °C, 14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)