Specifications
Dimensions
- Port 1 Size/Type1/8 in BSPP
- Port Size1/8 BSPP
Details
- Input Specification-1 bar to 1 bar
- Operating Pressure Range-1 bar to 1 bar
- Output Specificationswitchable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)