Motion
SPAN-B-B2R-R18M-PN-L1+2.5S

FESTO CORPORATION
SPAN-B-B2R-R18M-PN-L1+2.5S

8114769 PRESSURE SENSOR SPAN-B-B2R-R18M-
Mi Item #12398688
MFR #SPAN-B-B2R-R18M-PN-L1+2.5S
Price$222.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
SPAN-B-B2R-R18M-PN-L1+2.5S

8114769 PRESSURE SENSOR SPAN-B-B2R-R18M-
Mi Item #12398688
MFR #SPAN-B-B2R-R18M-PN-L1+2.5S

Mfr description
8114769 PRESSURE SENSOR SPAN-B-B2R-R18M-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.89/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Minimum Load Voltage
    10.8 V
  • Port 1 Size/Type
    1/8 in BSPT
  • Port Size
    1/8 BSPT
  • Weight
    31 g

Details

  • Accuracy
    0.3 %, 1.5 %
  • Display
    LCD
  • Fluid Comp
    Compressed air, Inert gases
  • Maximum Load Voltage
    30 V
  • Mounting Type
    Bracket
  • Operating Pressure Range
    -0.1 MPa to 0.1 MPa, -1 bar to 1 bar, -14.5 psi to 14.5 psi
  • Operating Temperature Range
    0 °C to 50 °C
  • Pressure Comparison Type
    Relative
  • Standards Met
    CE, IP40, RCM, RoHS, UKCA, c UL us
  • Switch Action
    PNP/NPN switchable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)