Motion
DHPC-25-A-S
8116849 PARALLEL GRIPPER DHPC-25-A-S
Mi Item #12398771
MFR #DHPC-25-A-S
Price$708.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8116849 PARALLEL GRIPPER DHPC-25-A-S
Mi Item #12398771
MFR #DHPC-25-A-S

Mfr description
8116849 PARALLEL GRIPPER DHPC-25-A-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Port Size
    M5

Details

  • Action
    Double-Acting
  • Body Option
    Anodized Aluminum
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Maximum Operating Pressure
    8 bar, 116 psi
  • Minimum Operating Pressure
    1 bar, 14.5 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    1 bar to 8 bar, 14.5 psi to 116 psi
  • Operating Temperature Range
    -10 °C to 60 °C, 14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)