Motion
PCRP-44-G14-12-E-R1-M-T18

FESTO CORPORATION
PCRP-44-G14-12-E-R1-M-T18

8120906 FILTER REGULATOR PCRP-44-G14-12-
MI ITEM #12398947
MFR #PCRP-44-G14-12-E-R1-M-T18
List Price$627.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
PCRP-44-G14-12-E-R1-M-T18

8120906 FILTER REGULATOR PCRP-44-G14-12-
MI ITEM #12398947
MFR #PCRP-44-G14-12-E-R1-M-T18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$627.73/each for your price

Overview

Mfr description
8120906 FILTER REGULATOR PCRP-44-G14-12-

Specifications

  • Maximum Air Flow
    61.80 scfm
  • Adjuster Type
    Adjusting screw with lock
  • Body Material
    Cast stainless steel
  • Standards Met
    NACE MR0175, ISO 15156, RoHS Compliant
  • Fluid Type
    Inert gas
  • Material
    Cast stainless steel
  • Maximum Operating Pressure
    20 bar
  • Mounting Type
    Bracket Mount
  • Relief Function
    Relieving
  • Valve Seal Material
    CR, NBR
  • Weight
    1.477 lbs
  • Accessories
    Mounting Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text