Motion
ADN-S-6-10-I-F1A

FESTO CORPORATION
ADN-S-6-10-I-F1A

ADN-S-6-10-I-F1A Compact Cylinder
Mi Item #12399146
MFR #ADN-S-6-10-I-F1A
Price$74.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-S-6-10-I-F1A

ADN-S-6-10-I-F1A Compact Cylinder
Mi Item #12399146
MFR #ADN-S-6-10-I-F1A

Mfr description
8142510 COMPACT CYLINDER ADN-S-6-10-I-F1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.81/each

Specifications

Dimensions

  • Bore Diameter
    6 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Body Type
    Compact
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    F1A
  • Maximum Applied Force
    17 N
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    ADN-S
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)